Beli pilot light di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Compact LED Pilot Light
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    ABB Compact LED Pilot Light
    Deskripsi:
    Compact Pilot Light Red LED 12V DCCompact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 12V DC
    atribut:
    • Connection Type: Screw Clamp
    • Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
    • Actuator Type: Pilot light head
    • Illumination: Illuminated
    • Pollution Degree: 3
    • Product Width (mm): 30
    • Terminal Type: Screw Terminals
    • Tightening Torque (N m): 0.9
    • Wire STripping Length (mm): 8
  2. monotaro LED Pilot Light
    Mulai

    Rp229.900

    monotaro LED Pilot Light
    Deskripsi:
    * Transformer Secondary Short Circuit : Disconnected or ignited* Transformer Secondary Voltage : At lighting/80% or more of rated secondary voltage (incandescent bulb)Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Elevation (m): 2000 or less
    • Cold-Resistant Heat-Resistant Temperature (°C): -40 to 70
    • Thermostability (°C): 40, 93% 96 hours
    • Temperature rise: 40K or less
    • Protection Structure: IP65 oilproof type
    • Rated Secondary Voltage (V): 5.5
    • Impact Resistance (m/s2): 490
    • Light Source: LED Ball (High Bright Economy)
    • Type: With a transformer
    • Shape: Round shape (metal ring)
    • Insulation Resistance (MΩ): 100 or more (500 V)
    • Mounting Hole Diameter (mm): 30.5 (+ 0.5 to 0)
    • Operating Ambient Temperature (°C): -20 to 55
    • Rated Insulation Voltage (V) : AC/DC600
    • Relative Humidity (%): 45 to 85
    • Strength (N m): (Terminal section) 0.8, 15 seconds
    • Vibration Resistance Frequency (Hz): 10 to 55, multiple amplitude 0.35mm
    • Withstand Voltage (V/minute): Between live parts and ground/(contact part) AC2200, (lighting part) AC2500
  3. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  4. CIC Pilot Lamp Model Trafo/Neon
    Mulai

    Rp11.900

    CIC Pilot Lamp Model Trafo/Neon
    Deskripsi:
    - Sangat cocok digunakan untuk electrical control unit pada berbagai macam industri- Tersedia berbagai tipe dan spesifikasi- Desain menarik, struktur yang kuat dan tahan lama- Pemasangan, pengoperasian, dan pemeliharaan mudah- Harga kompetitif- Dielectric strength : > 2000Vac for 1 minute
    atribut:
    • Diameter (mm): 25
  5. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
  6. Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)
    Mulai

    Rp21.900

    Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)
    Deskripsi:
    Lampu indikator LED.
    atribut:
    • Diameter (mm): 30
  7. Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp7.900

    Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)
    atribut:
    • Hole Diameter (mm): Ø22
    • Light Type: LED
  8. Vessel Screwdriver Megadora Thin Shaft (Obeng)
    Mulai

    Rp68.900

    Vessel Screwdriver Megadora Thin Shaft (Obeng)
    atribut:
    • Shank type: Thin Shank type
    • Width Handle: 21mm
    • Width Shank: 4.0mm
  9. ABB Manual Motor Starter Magnetic Only
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  10. Taisei Kogyo Line Filter Model UL (Filter Oli)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Taisei Kogyo Line Filter Model UL (Filter Oli)
    Deskripsi:
    -By installing this to the in-line and keeping the oil in the hydraulic circuit clean, it prevents foreign objects getting into the hydraulic equipment.-Easy element replacement with the top pull type.-Piping method is screwed end type(Flange type is optional).-The flow direction can be easily changed by turning the top cover 180°.-For general hydraulic oil.-Visual indicator with relief valve
  11. Philips EcoFit LEDtube T8 (Lampu)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp52.900

    Philips EcoFit LEDtube T8 (Lampu)
    atribut:
    • Beam Angle (°): 240
    • Frequency (Hz): 50 to 60
    • Voltage (V): 220 to 240
  12. TOLSEN Cordless Impact Wrench Lithium Ion Brushless 87258
    Mulai

    Rp1.799.900

    TOLSEN Cordless Impact Wrench Lithium Ion Brushless 87258
    atribut:
    • Impact Rate (ipm): 0-3000
    • Maximum Torque (N m): 300
    • No Load Speed (rpm): 0-2500
    • Square Drive (inch): 1/2
  13. Epson Ribbon Cartridge (Tinta Pita Printer)
    Rating:
    99% of 100
    (17)
    Mulai

    Rp57.900

  14. Epson Ink Printer in Bottle (Tinta Printer)
    Rating:
    98% of 100
    (24)
    Mulai

    Rp98.900

    Epson Ink Printer in Bottle (Tinta Printer)
    atribut:
    • Size (ml): 70
    • Suitable Manufacturer: EPSON
  15. RS PRO Heat Shrink Cable Sleeve Adhesive Lined (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp319.900

    RS PRO Heat Shrink Cable Sleeve Adhesive Lined (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    RS Pro Adhesive Lined Polyolefin Heat Shrink Tubing with 3:1 Shrink RatioFrom RS Pro a range of high quality, easy to use adhesive lined or dual wall heat-shrink tubing made from flexible, flame retardant Polyolefin. This heat shrinkable tubing has a high shrink ratio of 3:1 which means it shrinks to a third of its original diameter and is ideal for covering irregular or awkward shapes. The adhesive lining of this tubing, when melted, provides a watertight sealing and encapsulates wire joints.
    atribut:
    • Adhesive Lined: Yes
    • Colour: Red
    • Flame retardant: Yes
    • Halogen Free: No
    • Material: Polyolefin
    • Shrink Ratio: 3:1
    • Sleeve Length (m): 1.2
    • Sleeve Type: Heat Shrink
    • Standards Met: AMS-DTL-23053/4 Class 3, RoHS Compliant, UL 224 E75077 CSA C22.2 No.198.1
Daftar Harga pilot light Terbaru October 2026
ABB Compact LED Pilot LightRp139.900
monotaro LED Pilot LightRp229.900
Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)Rp12.900
CIC Pilot Lamp Model Trafo/NeonRp11.900
DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Rp8.900
Fort Indicator Lamp Pilot LED 30mm (Lampu Indikator)Rp21.900
IDEC Pilot Light Flush (Lampu Indikator)Rp60.900
IDEC Pilot Light Dome (Lampu Indikator)Rp149.900
IDEC Pilot Light Dome (Lampu Indikator)Rp109.900
Kinogawa Pilot Lamp Round Ø22mm (Lampu Pilot/Lampu Indikator)Rp7.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)